Skip Content

Soap Dispenser,1200mL,Chrome/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Soap Dispenser, 1200mL, Chrome/Black

Price $32.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15E821
  • Mfr. Model # 1919-04
  • UNSPSC # 47131704
  • Catalog Page # 1612
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Touch Free
  • Refill Type Proprietary Only
  • Refill Size 1200mL
  • Material ABS
  • For Use With Mfr. No. 1916-02, 1311-03, 1312-03, 1316-03, 1911-02, 1912-02
  • Mount Type Wall Mount
  • Finish Matte
  • Color Black/Chrome
  • Height 10-1/2"
  • Width 5-3/4"
  • Depth 3-5/16"
  • Standards ADA Compliant
  • Features Reliable touch-free dispensing, Smart, Trouble-free electronics eliminate battery changes in most installations, Large sight window and skylight for at-a-glance product monitoring, Easily converts to locked dispenser Lifetime guarantee even includes batteries
  • Includes Installation Instructions, Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(30 Questions : 30 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
let call me Carol
Lynnwood, WA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Thanks for posting. We’ve passed your question along to our Quality Assurance department. They will contact you directly to discuss your specific issue.
3 weeks, 3 days ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
3 months, 2 weeks ago
by
Fastenal
Whippany nj
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The LTX and ADX key is 3000-018.
3 months, 2 weeks ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
5 months, 3 weeks ago
by
Glenna
Farwell, MI, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The dispenser is opened by pushing the two buttons on each side of the dispenser near the top. The front should open from the top toward you. When inserting the refill push the button on the left to help lock it in securely. If your refill is not fitting in place, you may have the wrong refill. Call our Customer Service department to help trouble shoot this issue.
1-800-321-9647, 1-330-255-6000, 8:00 a.m. - 5:00 p.m. EST, Monday – Friday
5 months, 3 weeks ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
forbesa
Melville, NY, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The batteries in the LTX Dispenser are alkaline.
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
Maintman
Marblehead, MA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
GOJO would be happy to send you a new key at no charge. Please contact Customer Service at
1-800-321-9647, 1-330-255-6000, 8:00 a.m. - 5:00 p.m. EST, Monday – Friday.
8 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
9 months ago
by
Michael07070
NYC
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Yes our dispensers can be mounted to an existing mirror. Make sure the surface is clean and dry. Use the double sided mounting adhesive that comes with the dispenser and most importantly wait 24 hours before inserting the refill allowing the adhesive time to cure to the surface of the mirror. If you follow those easy steps, your dispenser should adhere with no problems.
9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 1 month ago
by
DebbieK
Belmont, NH
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Thanks for posting. As it's difficult to trouble shoot your specific issue with the blinking indicator light in our Questions and Answers, we have passed your question along to our Global Quality Technical Support team. They will contact you directly to discuss your specific issue. (Along with any information that you may need to have available, such as: Product Model, Address, Phone number, etc.)

800-321-9647 x6308
8:00 a.m. - 5:00 p.m. EST
Monday - Friday
1 year ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 3 months ago
by
sevo
New York, NY, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

GOJO dispensers do not accept PURELL refills. This is done to avoid end-user confusion when reaching soap and receiving PURELL.
1 year, 3 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 3 months ago
by
george1
Johnston, SC, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for your question. The GOJO LTX-12 Dispenser is 10.69" high, 5.79" wide, and 3.94" deep.
1 year, 3 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 5 months ago
by
KAKA
Atlanta, GA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

While GOJO does not sell direct, GOJO products are available from a wide range of distributors. Please visit our "How to Buy section" on our website to contact distributors near you http://www.gojo.com/united-states/how-to-buy,

GOJO products are also available from select online retailers such as Amazon.com, Staples.com, DrugStore.com, etc.

Or you can also call us toll-free for help in locating a GOJO distributor
1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST,
Monday – Friday
1 year, 5 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
  • 2016-02-08 T19:58:13.010-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15E821, prod, sort_default
2next>>
  • 2016-02-08 T19:58:13.013-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15E821, prod, sort_default
2next>>