Skip Content

4 Cycle Engine Oil,10W-30,48 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

4 Cycle Engine Oil, 10W-30,48 Oz.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 19A902
  • Mfr. Model # 1117
  • UNSPSC # 15121501
  • Catalog Page # N/A
  • Shipping Weight 3.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 4-Cycle Engine Oil
  • Base Biodegradable
  • Size 48 oz.
  • Container Type Can
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 166
  • Color Amber
  • Pour Point -43 Degrees C
  • Flash Point 223 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.86 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 59
  • Viscosity @ 100C 10.4
  • Application For All 4-Cycle Air-cooled Engines, Including Lawn and Garden Equipment, Small Tractors, Log Splitters, Compressors, Steam Cleaners, Pressure Washer
  • Standards API SM, SL, SJ, SH, 2.1 ASTM D-5864, ILSAC GF-4
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.