Skip Content

Vinyl Door, Motorized 6"/sec. Operation, Under Header Mounting, 8 ft. Width, 8 ft. Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vinyl Door, Motorized 6"/sec. Operation, Under Header Mounting, 8 ft. Width, 8 ft. Height

Price $3,326.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TLU5
  • Mfr. Model # 8x8VG
  • UNSPSC # 24101804
  • Catalog Page # N/A
  • Shipping Weight 57.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bug-Blocking Mesh and Vinyl Curtain Doors
Precoated, woven polyester mesh vinyl is tear-, mildew-, and weather-resistant. EPDM rubber seal on vertical side track.

View More

Technical Specs

  • Item Vinyl Door
  • Mounting Under Header
  • Operation Motorized 6"/sec.
  • Height 8 ft.
  • Width 8 ft.
  • Color Royal Blue
  • Material 18 oz. Coated Vinyl Polyester
  • Wind Load Rating 45 mph
  • Includes Preassembled Door Ready to be Mounted Underheader, End Mount Brackets, In Tube Motor, Vinyl Door, Vertical Track with EPDM Seal, Horizontal Stiffeners, and Garage Door Rollers
  • Standards Meets NFPA-701 and CSFM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.