Skip Content

Vinyl Door,Spring Assist,9 ft H x 8 ft W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vinyl Door, Spring Assist, 9 ft H x 8 ft W

Price $2,258.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TLT8
  • Mfr. Model # 8x9VSA
  • UNSPSC # 24101804
  • Catalog Page # 1539
  • Shipping Weight 61.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVinyl Door
  • MountingUnder Header
  • OperationSpring Assist
  • Height9 ft.
  • Width8 ft.
  • ColorRoyal Blue
  • Material18 oz. Coated Vinyl Polyester
  • Wind Load Rating45 mph
  • IncludesPreassembled Door Ready to be Mounted Underheader, End Mount Brackets, Spring Tube, Vinyl Door, Vertical Track with EPDM Seal, Horizontal Stiffeners, and Garage Door Rollers
  • StandardsMeets NFPA-701 and CSFM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Spring-Assist Doors
Operate vertically similar to a window shade.
Bug-Blocking Mesh and Vinyl Curtain Doors
Precoated, woven polyester mesh vinyl is tear-, mildew-, and weather-resistant. EPDM rubber seal on vertical side track.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.