Skip Content

Replacement Static Siphon Tube, 48 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Replacement Static Siphon Tube, 48 In.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6KVT9
  • Mfr. Model # SCP-SST-48
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Static Siphon Tube
  • Type Replacement
  • Hose Inside Dia. (In.) 1/2
  • Length 48"
  • Min. Length (In.) 48
  • Material of Construction Polypropylene
  • Wetted Materials Polypropylene
  • For Use with Pump Numbers 6JYP6 to 6JYP9, 6JYR0 to 6JYR7, 6KVP5 to 6KVP9, 6KVR0 to 6KVR9, 6KVT0 to 6KVT8, 6KVU0, 6KVU1
  • Adapter Type Push On
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.