Skip Content

Piston Drum Pump,Polypropylene,3/8In OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Piston Drum Pump, Polypropylene, 3/8In OD

Clearance Price $103.00 / each

Price $285.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MCX7
  • Mfr. Model # GT200
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drum Pumps and Accessories
• Max. temp.: 120°F
Pumps
• Max. pressure: 7 psi Max. viscosity: 1400 SSU For use on 5-gal. pails, 5- to 55-gal. drums, and Rieke® FlexSpout® containers (with adapter, sold separately)
Hand-pressurized, maintenance-free, food-grade hand pumps are constructed to meet a wide range of stringent new worldwide environmental regulations. Compatible with more than 1300 liquids and chemicals. Pump body is polypropylene. Pumps for Class 2 Flammable Liquids are constructed of static conductive plastic and have a grounding wire.
Nos. 2MCX6 to 2MCX9 meet RoHS, ELV, WEEE, EPCRA, and CA Prop. 65.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Pump Body Material Polypropylene
  • Wetted Materials Polypropylene, EPDM
  • Seal Material Polyethylene
  • Gasket Material EPDM
  • Discharge Tubing Material Polypropylene
  • Piston Material Polypropylene
  • For Use On 5 to 55 gal. and Rieke Flex Spout Containers
  • GPM 4.5
  • Maximum Head 10 ft.
  • Max. Pressure 7 psi
  • Max. Temp. 120 Degrees F
  • Max. Viscosity 1400 SSU
  • Max. GPM for Oil 1
  • Max. GPM for Water 4.5
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Discharge Tube Outlet ID Size 3/8"
  • Discharge Tube Outlet OD Size 1/2"
  • Suction Tube Length 40"
  • Suction Tube Outlet O.D. Size 3/4"
  • Suction Tube Outlet I.D. Size 5/8"
  • Suction Tube Type Positive Displacement
  • Overall Length 9"
  • Metered Optional
  • Adapter Type Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Application For Most Detergents and Caustics
  • Features Hand-pressurized, spill proof, no VOCs, food grade
  • Standards Meets RoHS, ELV, WEEE, EPCRA, and CA Prop. 65
  • Includes Pump, 4 x 10" Siphon Tubes, 3 Connectors, 1 ft. Piece, 2" NPT Fitting, Rubber Compression Fitting, Molykote 111, PTFE Tape, 20 Page Instruction Manual
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.