Skip Content

Air Regulator with Adapter,1/4 In. NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Regulator with Adapter, 1/4 In. NPT

Clearance Price $255.55 / each

Price $269.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MCY6
  • Mfr. Model # BGA
  • UNSPSC # 27131603
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Regulator
  • Pipe Size 1/4" NPT
  • Max. Pressure 232 psi
  • Max. Temp. 120 Degrees F
  • Adjustment Range 0 to 15 psi
  • Adjustment Knob T-Handle
  • Gauge Port 1/2" NPT
  • Series Aero
  • Valve Design Relieving
  • Overall Height 3"
  • Overall Width 3"
  • Overall Length 7"
  • Includes O-Ring, External Pressure Relief at 6 psi, Adapter to Fit on Pumps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Did not use it for a pump. Instead it is used to inflate a low pressure door seal. It works perfectly November 4, 2013
  • 2016-02-06 T20:01:58.245-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MCY6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
what is accuracy in percentage for this regulator? I need 0 -15 psia with 0,1 % accuracy.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about santy is loaded.
Additional information about santy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Its very smooth, but probably not as accurate as you specified
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about stephen1 is loaded.
Additional information about stephen1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This item has been designed to specifically fit Goatthroat Pumps. For another application, we will need you to contact us at 1-800-GRAINGER to discuss your system needs.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about hybred is loaded.
Additional information about hybred could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This Air Regulator is designed to be mounted on the Goat Throat Pump, where the pressure release cap is located on the pump. The instructions that come with the regulator, describe how to attach this to the pump.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:47.126-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MCY6, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:47.127-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MCY6, prod, sort_default
1 of 1