Skip Content

Refrigerated Wastewater Sampler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerated Wastewater Sampler

Price $2,107.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36K448
  • Mfr. Model # WS700R
  • UNSPSC # 41114303
  • Catalog Page # 903
  • Shipping Weight 45.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigerated Wastewater Sampler
  • Manufacturers Warranty Length1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Sampler system takes composite and discrete samples for wastewater, industrial and environmental applications. Size and interval controls set the individual time-weighted composite samples or full-bottle discrete grab samples. An external-trigger mode controls sampling from a water level sensor, rain sensor, or other external source (not included). Automatic 15-sec. backflush cycle clears debris from the strainer and empties water from the hose to prevent contaminating the next sample.

• Pickup hose: 15-ft. reinforced PVC tubing, 1/4" I.D.
• Stainless steel strainer

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.