View Product Family
Paint Spray Booth,5 x4 x3  ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Paint Spray Booth, 5 x4 x3 ft.

GLOBAL FINISHING SOLUTIONS

Price: $3,996.00 / each

Product ships within 6 business days from supplier
3.0 Stars
3.0 of 5
  • Item # 1MAH5
  • Mfr. Model # GIFP-5
  • UNSPSC # 30201702
  • Catalog Page # 1922
  • Shipping Weight 740.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPaint Spray Booth
  • StyleBench
  • Inside Working Width5 ft.
  • Inside Working Height4 ft.
  • Inside Working Depth3 ft.
  • Overall Width5 ft. 4"
  • Overall Height7 ft. 2"
  • Overall Depth5 ft. 2"
  • Fixture Type48" 4 Tube, T8 Fluorescent Fixture
  • Light Fixtures Quantity1
  • Fan Size18"
  • Motor HP1/2
  • Motor Voltage230/460
  • Frequency60 Hz
  • Phase3
  • StandardsUL Listed Class 2, OSHA, NFPA 33, EPA, NEC, BOCA
  • IncludesManometer, 20" x 20" Exhaust Filter Pads With Grid Retainers and Hardware

Compliance and Restrictions

None

Related Products

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by The paint booth seems fine; proper installation is a problem. The paint booth went together fine, but we can't find the proper flange for a corrugated roof. You would think Grainger would have resources to supply what's needed for completion, but nothing so far. We are now looking at spending MORE money to have manufactured what we must have.This has become a very time consuming and expensive project. March 23, 2012
1-1 of 1
Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: consulting engineer
Product used for:: clinet's project
Years purchasing from Grainger:: 30+
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Randy2012 is loaded.
Additional information about Randy2012 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This does not come with those accessories. Please contact us at 1-800-323-0620 and we can provide you with a complete parts and accessories list.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well