Skip Content

 
GLOBAL FNIISHING SOLUTIONS Paint Collector Filter Pads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOBAL FNIISHING SOLUTIONS Paint Collector Filter Pads


Technical Specs

  • Item Paint Collector Filter Pad 
  • Nominal Height 20" 
Media
Please Select
Nominal Filter Size
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GLOBAL FINISHING SOLUTIONS 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Media
Nominal Filter Size
Nominal Width
Nominal Depth
Price
Qty
Please use Qty box to add item(s) to cart.
FIL-EPP-2020-W
GFS Wave Polyester
20x20x2
20"
2"

$174.00 / pkg. of 30

Enter location to check availability
Catalog Page #  1767 

Price $174.00 / pkg. of 30

Technical Specs

  • Item Paint Collector Filter Pad
  • Media GFS Wave Polyester
  • Nominal Filter Size 20x20x2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
FIL-EPP-2025-W
GFS Wave Polyester
20x25x2
25"
2"

$133.45 / pkg. of 30

Enter location to check availability
Catalog Page #  1767 

Price $133.45 / pkg. of 30

Technical Specs

  • Item Paint Collector Filter Pad
  • Media GFS Wave Polyester
  • Nominal Filter Size 20x25x2
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 2"
217-200
Polyester
20x48x2
48"
2"

$122.15 / pkg. of 8

Enter location to check availability
Catalog Page #  1767 

Price $122.15 / pkg. of 8

Technical Specs

  • Item Paint Collector Filter Pad
  • Media Polyester
  • Nominal Filter Size 20x48x2
  • Nominal Height 20"
  • Nominal Width 48"
  • Nominal Depth 2"
216-011
Standard Capacity Paper
20x20x2
20"
2"

$388.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $388.50 / pkg. of 12

Technical Specs

  • Item Paint Collector Filter Pad
  • Media Standard Capacity Paper
  • Nominal Filter Size 20x20x2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
216-501
20x20x1
20"
1"

$447.25 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Price $447.25 / pkg. of 24

Technical Specs

  • Item Paint Collector Filter Pad
  • Nominal Filter Size 20x20x1
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More