Skip Content

T5 Spray Booth Light Fixture,6 Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

T5 Spray Booth Light Fixture, 6 Tube

Price $625.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JEY4
  • Mfr. Model # LABW-I6T5-D12
  • UNSPSC # 30201702
  • Catalog Page # N/A
  • Shipping Weight 75.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaint Booth Light Fixture
  • Lamp DesignationT5
  • Lamp Quantity6
  • Lamp TypeColor Corrected Flourescent Tube
  • Voltage120/277 VAC
  • Watts54
  • Length52-1/8"
  • Height18-7/8"
  • For Use WithPaint Spray Booths with Minimum 25 ft. Ceilings

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is this the correct type of sealed light fixture for use in a spray room environment to prevent possible electrical spark ignition of flammable vapors from the epoxy spray used to spray finish on wood products? We have a 8 ft ceiling in our spray room (not booth) and need T5 fixtures that give excellent light yet are also safe in a spray room environment. Is this the right fixture for that application?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Tomnafaire is loaded.
Additional information about Tomnafaire could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger item 5JEY4 has Hazardous Duty Classification ratings of Class 1, Division 2, Groups A,B,C,D.

You will need to refer to the local authorities having jurisdiction to ensure that your classifaction needs are met by this fixture. The equipment installation location should be reviewed and approved by the local authorities having jurisdiction.

Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1