Skip Content

Laser Glasses,Brown,Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laser Glasses, Brown, Uncoated

Price $639.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3NUP4
  • Mfr. Model # 31-30123
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laser Safety Glasses
  • Laser Type YAG, Harmonics and FS Laser
  • Frame Design GPT LGF
  • Visible Luminous Transmission 14%
  • Optical Density @ Wavelength Greater Than9 @ 190-520nm
  • Lens Material Polymer
  • Filter Number 123
  • Lens Coating Uncoated
  • Lens Color Brown
  • Standards ANSI Z136.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Polymer Laser Eyewear for Femtosecond YAG and Harmonics Laser Type provides protection in a slim, trim, lightweight design. Visible Luminous Transmittance (VLT): 14%. LGF's one-piece, impact-resistant polymer lens with integral molded sideshields offers a large protective area with unrestricted wide-angle viewing. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

 • SPERIAN Polymer Laser Eyewear fits over most prescription glasses
• Feather-weight, impact resistant lens
• Contoured frame conforms to the forehead providing excellent orbital coverage

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.