Skip Content

Laser Glasses,Light Magenta,Uncoated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laser Glasses, Light Magenta, Uncoated

Price $379.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NUP3
  • Mfr. Model # 31-30300
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaser Safety Glasses
  • Laser TypeTi Sapphire and Alexandrite FS, Diode
  • Frame DesignGPT LGF
  • Visible Luminous Transmission45%
  • Optical Density @ WavelengthGreater Than4 @ 755-855nm
  • Lens MaterialPolymer
  • Filter Number300
  • Lens CoatingUncoated
  • Lens ColorLight Magenta
  • StandardsANSI Z136.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polymer Laser Eyewear for Femtosecond Diode Laser Type provides protection in a slim, trim, lightweight design. Visible Luminous Transmittance (VLT): 45%. LGF's one-piece, impact-resistant polymer lens with integral molded sideshields offers a large protective area with unrestricted wide-angle viewing. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

 • SPERIAN Polymer Laser Eyewear fits over most prescription glasses
• Feather-weight, impact resistant lens
• Contoured frame conforms to the forehead providing excellent orbital coverage


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.