Skip Content

Laser Glasses,Brown,Impact Resistant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laser Glasses, Brown, Impact Resistant

Price $658.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NUN7
  • Mfr. Model # 31-70111
  • UNSPSC # 46181804
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GLENDALE polymer laser eyewear for Argon/NDGA, YAG laser type conforms to facial irregularities and offers a very comfortable alternative for workers wearing prescription eyewear. Indirect ventilation system minimizes fogging. Excellent ventilation system minimizes fogging. Flex Seal goggle features a silicone flange for long-lasting comfort and customized fit. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

View More

Technical Specs

  • Item Laser Safety Glasses
  • Laser Type Broadband Visible and Infrared, Argon, ND Ga Arsenide, Sperian Polymer Laser
  • Frame Design GPT Flex Seal
  • Visible Luminous Transmission 14%
  • Optical Density @ Wavelength Greater Than9 @ 190-520nm, Greater Than7 @ 520-532nm, Greater Than3 @ 710-750nm, Greater Than5 @ 750-800nm, Greater Than6 @ 800-850nm, Greater Than7 @ 850-1080nm, Greater Than7 @ 10600nm, Greater Than5 @ 9000-11100nm
  • Lens Material Polymer
  • Filter Number 111
  • Lens Coating Uncoated
  • Lens Color Brown
  • Frame Color Black
  • Venting Indirect
  • Includes Sperian Polymer Laser Type: OD Greater Than9 @ 190-520nm OD Greater Than7 @ 520-532nm OD Greater Than3 @ 710-750nm OD Greater Than5 @ 750-800nm OD Greater Than6 @ 800-850nm OD Greater Than7 @ 850-1080nm OD Greater Than7 @ 10,600nm OD Greater Than5 @ 9000-11,100nm Flex Seal Goggle Frame Style; 14% Visible Light Transmission
  • Standards ANSI Z87.1, ANSI Z136.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.