Skip Content

Festoon Intermediate Trolley,1.25 x 3.50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Festoon Intermediate Trolley, 1.25 x 3.50

Price $225.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C495
  • Mfr. Model # F-IT-S3/5.7
  • UNSPSC # 31151704
  • Catalog Page # 1469
  • Shipping Weight 4.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFestoon Intermediate Trolley
  • TypeAdjustable, I-Beam Hung
  • Overall Length (Ft.)5-1/2
  • Cable TypeFlat
  • Cable Size (In.)1.25 x 3.50
  • I-BeamFor S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28
  • Trolley Capacity (Lbs.)154
  • Number of Trolleys1
  • WheelSteel
  • Wheel Tread Dia. (In.)1.5
  • Includes4 Steel Ball Bearing Wheels
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Adjustable S-Beam Trolleys
Intermediate and control box trolleys include 4 steel ball bearing wheels. S-beam trolleys are economical, durable, and expandable. Festoon cable trolley runs on various size S-beams (S3 x 5.7, S4 x 7.7, S6 x 12.5). These trolleys roll on 4 steel ball bearing wheels that have a static load capacity of 1000 lb. each. This provides a rolling capacity of 154 lb. at 262 ft. per minute. Multiple cable saddle configurations provide a variety of cable carrying options for single or dual flat cable or round cable.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a 250 ft. steel braided cable 1/2 thick. I will be using a winch to haul boards & construction supplies across a creek to a hill side. Will this trolley system hold up to the work i'm doing? each load will be around 400lbs at the max. Also i'm looking for a cart i can put on it to hold my parts
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about brohammer is loaded.
Additional information about brohammer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:37.367-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C495, prod, sort_default
1 of 1
  • 2015-03-27T19:41:37.369-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C495, prod, sort_default
1 of 1