Skip Content

GHS Information Center,1 Binder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

GHS Information Center, 1 Binder

Price $339.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10X326
  • Mfr. Model # GHS1002
  • UNSPSC # 60106108
  • Catalog Page # 2372
  • Shipping Weight 8.7 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In an agreement reached under the United Nations, countries all over the world are adopting a single approach to classifying chemical hazards, designing warning labels, and organizing information on safety data sheets. Centers provide a central place for easy access for GHS materials.

View More

Technical Specs

  • Item Information Center
  • Type Information Center
  • Subject Matter Chemical/HAZMAT Training
  • Format Binder
  • Height 24"
  • Width 18"
  • Depth 4-1/2"
  • Language English
  • Provides Compliance with Globally Harmonized System
  • Regulations Covered Globally Harmonized System
  • Material Rigid Plastic with Metal Pocket
  • Includes (1) 1-1/2" Safety Data Sheet 3 Ring Binder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

What's Included?

Does it come in Spanish and also does the poster come with it?
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about TerryK is loaded.
Additional information about TerryK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

23J577 is the closest item we have which is bilingual. The one you are viewing does come with poster, but is not available in Spanish or bilingual.

Thank you for using Grainger Ask and Answer
2 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jerzyff is loaded.
Additional information about jerzyff could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For a three inch Safety Data Sheet binder you can use item 10X332. This also comes with A-Z alphabetical dividers.

Thank you for using Grainger Ask and Answer.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:00:51.025-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10X326, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:51.027-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10X326, prod, sort_default
1 of 1