Skip Content

GHS Wallet Cards,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

GHS Wallet Cards, PK50

Price $87.05 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10X331
  • Mfr. Model # GHS1015
  • UNSPSC # 60106108
  • Catalog Page # 2590
  • Shipping Weight 0.3 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wallet Card
  • Type Wallet Card
  • Subject Matter Chemical/HAZMAT Training
  • Format Preprinted Form
  • Height 4-1/2"
  • Width 3"
  • Depth 1"
  • Language English
  • Provides Reference to main parts of Globally Harmonized System
  • Regulations Covered Globally Harmonized System
  • Material Laminated Plastic
  • Includes 50 pieces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



In an agreement reached under the United Nations, countries all over the world are adopting a single approach to classifying chemical hazards, designing warning labels, and organizing information on safety data sheets. Centers provide a central place for easy access for GHS materials.

Alternate Search Terms

Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Pocket size, minimul but all pertinent information. Great reminder card to have! December 5, 2013
  • 2015-11-27 T19:16:26.547-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_10X331, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.