Skip Content

Enclosed Letter Board, 36"x24" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Enclosed Letter Board, 36"x24"

Price $490.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GHL6
  • Mfr. Model # PA13624B-BK
  • UNSPSC # 44111907
  • Catalog Page # 2148
  • Shipping Weight 23.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEnclosed Bulletin Board
  • Board StyleLetter
  • Board MaterialFelt
  • Width24"
  • Height36"
  • Frame MaterialAluminum
  • Frame ColorSilver
  • Board ColorBlack
  • Number of Doors1
  • Door TypeHinged
  • For UseIndoor
  • IncludesLocks, (2) Keys, Set of 3/4" Gothic Letters, Numbers and Characters (327)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This enclosed felt board features a sturdy aluminum frame, mounting hardware, and shatter-resistant acrylic swing doors with locks for tamperproof message display. Full-length piano hinges give doors extra support. Includes 3⁄4" gothic-font letters, numbers, and characters. Additional white plastic letter sets sold separately.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

installation locations

Can this sign (4GHL^) be installed on a wall under a carport next to the main entrance of a church? It would not be exposed to direct rain (no snow in South Carolina like back in Michigan)......thanks....herb
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about herbs is loaded.
Additional information about herbs could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the suppliers website this unit is for indoor use only. They do offer an outdoor version that is model #PA13624BX. This is not an item that we carry in stock but, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:39:16.907-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GHL6, prod, sort_default
1 of 1
  • 2015-06-29T19:39:16.909-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GHL6, prod, sort_default
1 of 1