Skip Content

Tactical Outer Carrier,Extrnl,OD Grn,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Tactical Outer Carrier, Extrnl, OD Grn, 2XL

Price $181.50 / each

Activate Now

to save with

Select AdvantageSM

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33G656
  • Mfr. Model # GH-TOC-O-2X
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # H0122
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

External 500-denier nylon tactical carrier accepts all GH concealable ballistic panels and has a moisture-wicking inner lining for comfort. Ballistic suspension assures proper panel alignment, while an internal cummerbund and fully adjustable side and shoulder closures provide a secure fit. Internal 5" x 8" and 8" x 10" front trauma plate pockets have easy and secure body-side panel access. Multiple fixed pockets provide excellent storage for necessary items. Also features a hidden chest pocket, front and rear ID, and dual mic tabs at shoulders.

View More

Technical Specs

  • Item Tactical Outer Carrier
  • Size 2XL
  • Material 500d Cordura
  • Color OD Green
  • Fits Chest Size 48" to 49"
  • Type External
  • For Use With Concealable Ballistic Panels
  • Features Tactical Carrier With Front Fixed Pockets (6x6" Utility, Pen/flashlight, Triple Mag, Universal Radio), Rear Fixed Pockets (Dual Handcuff), Discreet Chest Pocket, Front and Rear 4x10" Id's (Default "police" In White), Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund, Dual 5x8/8x10" Front Trauma Plate Pockets
  • Includes 1 Tactical Outer Carrier (TOC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.