Skip Content

Standard Concealable Carrier,Tan,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Standard Concealable Carrier, Tan, 2XL

Price $85.30 / each

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33G571
  • Mfr. Model # GH-SCC-T-2X
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # H0067
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStandard Concealable Carrier
  • TypeConcealable
  • Size2XL
  • ColorTan
  • MaterialPolycotton Carrier
  • Fits Chest Size48" to 49"
  • For Use WithConcealable Ballistic Panels
  • FeaturesPolycotton, Ballistic Suspension, Adjustable Straps, Dual 5x8/8x10" Front Trauma Plate Pockets, Shirt Tails, Moisture Wicking Liner
  • Includes1 Standard Concealable Carrier (SCC)

Compliance and Restrictions

None

Details

Lightweight, durable polyester carrier has a stain-resistant moisture-wicking antimicrobial mesh lining to keep you cool and comfortable. Accepts all GH concealable ballistic panels. Removable 6- and 4-point strap kit offers you a variety of attachment configurations, while a full-width front and rear 6" Velcro loop extends side-to-side for outstanding custom fit. External panel load provides easy access with no uncomfortable inner seams. Ballistic suspension and shirt tails ensure proper panel alignment. Front and rear 5x8"8x10" dual trauma plate pockets.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.