Skip Content

Spike Resistant Vest Pkg,Black,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Spike Resistant Vest Pkg, Black, L

Price $741.00 / each

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33G509
  • Mfr. Model # GH-TALON-3-2B-LG
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Catalog Group # H0096
  • Shipping Weight 6.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpike Resistant Vest Package
  • TypeNIJ 0115.00 Level 3 Spike Resistant (0.58 psf)
  • SizeL
  • ColorBlack
  • MaterialPolycotton Carrier
  • Fits Chest Size43" to 45"
  • FeaturesConcealable
  • IncludesBallistic Panels (Front and Rear), 2 Standard Concealable Carriers (Polycotton, Ballistic Suspension, Adjustable Straps, Dual 5x8/8x10" Front Trauma Plate Pockets, Shirt Tails, Moisture Wicking Liner), 5x8" Soft Trauma Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lightweight Kevlar® vests offer multiple tiers of spike threat protection at a reasonable price. Moisture wicking liner keeps you cool, while removable 6- and 4-pt. strap kit and full-width 6" Velcro® loop help assure a custom fit. With external panel load; ballistic desiccant helps extend garment life. WARNING: This product is not intended to protect the wearer from commercially-made edged weapons, handgun or rifle fire.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.