Skip Content

Special Threat Trauma Plate,Blk,8x10 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Special Threat Trauma Plate, Blk, 8x10 In

Price $192.75 / each

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33G735
  • Mfr. Model # GH-STTP-8X10-A
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpecial Threat Trauma Plate
  • Size8" x 10"
  • ColorBlack
  • MaterialPolyethylene composite
  • Width10
  • Length8
  • Height0,35
  • FeaturesAncillary Ballistic Protection, Reduces Ballistic and Blunt Force Trauma To Center Mass, Semi-rigid, Nij 05 Level Iiia Equivalent, Special Threat Tested
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hard and soft armor plates reduce blunt force trauma and provide additional critical center mass protection.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.