Skip Content

Hard Armor Plate,10 x 12 in.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Hard Armor Plate, 10 x 12 in., Black

Price $391.00 / each

Activate Now

to save with

Select AdvantageSM

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20UM15
  • Mfr. Model # GH-IV-06-10X12-SC
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Level IV ballistic plate helps protect you against rifle ammunition and shrapnel by improving the performance of tactical ballistic vests. 10" x 12" plate is made of alumina oxide with a NexusPlus finish.

View More

Technical Specs

  • Item Hard Armor Plate
  • Size 10" x 12"
  • Material Ceramic
  • Color Black
  • Type NIJ 0101.06, Shooters Cut, 7.5 lb., Stand Alone
  • Width 12"
  • Length 10"
  • Height 2"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • For Use With Tactical Carrier with 10" x 12" Plate Pocket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.