Skip Content

Active Shooter Kit,Universal,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Active Shooter Kit, Universal, Black

Price $551.00 / each

Activate Now

to save with

Select AdvantageSM

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20UM06
  • Mfr. Model # GH-ASK-2-CB
  • UNSPSC # 46151504
  • Catalog Page # N/A
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ASK Quick Response Gear is compact and easy to wear over concealed armor for extra protection. It can also be used alone during an emergency situation or high-threat scenario. It features a durable, nylon MOLLE plate harness with front and rear plate pockets and an attachment system with IDs. Can be adjusted at shoulders and sides. Hard armor plates measure 10" x 12" and weigh 8-1/2 lb. each. Nylon carry bag accepts harness and up to 2 plates and includes a double zipper main compartment with divider and padded shoulder strap. Includes 2 plates.

View More

Technical Specs

  • Item Active Shooter Kit
  • Size Universal
  • Material Cordura Nylon
  • Color Black
  • Type ASK Quick Response Gear
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Features External/Tactical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.