Skip Content

ACH Helmet,21-1/2 in. to 22-3/4 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

ACH Helmet, 21-1/2 in. to 22-3/4 in.

Price $623.50 / each

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20UM23
  • Mfr. Model # GH-HELMET-ACH
  • UNSPSC # 46181704
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLevel IIIA ACH Helmet
  • Fits Hat Size21-1/2" to 22-3/4"
  • Pad Thickness1"
  • Night Vision MountNo
  • ColorBlack
  • Shell MaterialAramid
  • Chin StrapAdjustable 4-Point
  • Suspension4-Point, (7) Pads
  • StandardsNIJ Standard 0106.01
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

High-performance helmet with 1" thick cushion pad helps reduce blunt head trauma from the impact of clubs, fists, and walls. Features 4-pt. suspension system with 7 soft pads and adjustable chin strap. Suitable for tactical law enforcement and military.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.