PVC, Threaded Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC, Threaded Pipe Nipple

GF PIPING SYSTEMS

Technical Specs

  • Item:Pipe Nipple 
  • Schedule:80 
  • Material of Construction:PVC 
  • Type:Threaded 
  • Color:Gray 
  • For Drinking Water Applications:Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA:Certified Low Lead Compliant 
Brand:GF PIPING SYSTEMS 
Pipe Size
Please Select
Length
Please Select
Product #Pipe SizeLengthAvailabilityPrice Qty
6MV951/2"12"

Typically in Stock

$3.16 / each

6MV881/2"2"

Typically in Stock

$1.01 / each

6MV931/2"8"

Typically in Stock

$2.04 / each

6MW043/4"10"

Typically in Stock

$3.30 / each

6MW053/4"12"

Typically in Stock

$3.80 / each

6MV873/4"2"

Typically in Stock

$1.15 / each

6MV993/4"4"

Typically in Stock

$1.74 / each

6MW013/4"5"

Typically in Stock

$1.62 / each

6MV963/4"Close

Typically in Stock

$1.19 / each

6MW071"3"

Typically in Stock

$2.02 / each

6MW111"8"

Typically in Stock

$4.07 / each

6MW061"Close

Typically in Stock

$1.74 / each

6MW241-1/4"12"

Typically in Stock

$6.86 / each

6MW171-1/4"3"

Typically in Stock

$2.68 / each

6MW211-1/4"6"

Typically in Stock

$3.67 / each

6MW261-1/2"2"

Typically in Stock

$3.11 / each

6MW291-1/2"6"

Typically in Stock

$4.62 / each

6MW342"3"

Typically in Stock

$4.75 / each

6MW382"8"

Typically in Stock

$8.10 / each

1VFX12-1/2"12"

Typically in Stock

$21.81 / each

1VFT72-1/2"2"

Typically in Stock

$7.76 / each

1VFT92-1/2"4"

Typically in Stock

$10.20 / each

1VFV42-1/2"6"

Typically in Stock

$13.14 / each

1VFY63"10"

Typically in Stock

$23.01 / each

1VFY83"12"

Typically in Stock

$26.70 / each

1VFX53"2"

Typically in Stock

$10.20 / each

1VFY23"6"

Typically in Stock

$15.65 / each

1VFY43"8"

Typically in Stock

$19.33 / each

1VFX33"Close

Typically in Stock

$9.34 / each

1VGA24"10"

Typically in Stock

$29.75 / each

1VGA44"12"

Typically in Stock

$35.30 / each

1VFZ34"2"

Typically in Stock

$16.34 / each

1VFZ94"8"

Typically in Stock

$25.50 / each

1VFZ14"Close

Typically in Stock

$15.42 / each

Adding More Products