PVC, MNPT Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC, MNPT Nipple

GF PIPING SYSTEMS

Technical Specs

  • Item:Nipple 
  • Schedule:80 
  • Material of Construction:PVC 
  • Type:MNPT 
  • Color:Gray 
  • For Drinking Water Applications:Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA:Certified Low Lead Compliant 
Brand:GF PIPING SYSTEMS 
Pipe Size
Please Select
Length
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Pipe SizeLengthAvailabilityPrice Qty
3TNV71/2"Close

Typically in Stock

$1.09 / each

3TNV91-1/4"10"

Typically in Stock

$7.11 / each

3TNV81-1/4"8"

Typically in Stock

$6.45 / each

Adding More Products