Skip Content

 
PVC Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Pipe Nipple

GF PIPING SYSTEMS


Technical Specs

  • ItemPipe Nipple 
  • Schedule80 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandGF PIPING SYSTEMS 
Pipe Size
Please Select
Length
Please Select
Select items to compareView Compare
67 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Length
Availability
Price
Qty
861-087
1/2"
10"

$2.55 / each

Nipple,1/2 X 10 In
Catalog Page #  3922 

Price: $2.55 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1/2"
  • Length10"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-088
1/2"
12"

$3.32 / each

Nipple,1/2 X 12 In
Catalog Page #  3922 

Price: $3.32 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1/2"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-079
1/2"
2"

$1.06 / each

Nipple,1/2 X 2 In
Catalog Page #  3922 

Price: $1.06 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1/2"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-081
1/2"
3"

$1.35 / each

Nipple,1/2 X 3 In
Catalog Page #  3922 

Price: $1.35 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1/2"
  • Length3"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-082
1/2"
4"

$1.52 / each

Nipple,1/2 X 4 In
Catalog Page #  3922 

Price: $1.52 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1/2"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-083
1/2"
5"

$1.53 / each

Nipple,1/2 X 5 In
Catalog Page #  NA

Price: $1.53 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1/2"
  • Length5"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-084
1/2"
6"

$1.76 / each

Nipple,1/2 X 6 In
Catalog Page #  3922 

Price: $1.76 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1/2"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-086
1/2"
8"

$2.14 / each

Nipple,1/2 X 8 In
Catalog Page #  3922 

Price: $2.14 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1/2"
  • Length8"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-111
3/4"
10"

Limited Quantity Available

$1.89 / each

Nipple,3/4 X 10 In
Catalog Page #  3922 

Clearance Price:
$1.89 / each

Price: $3.46 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • Length10"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-112
3/4"
12"

$3.99 / each

Nipple,3/4 X 12 In
Catalog Page #  3922 

Price: $3.99 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-020
3/4"
2"

$1.21 / each

Nipple,3/4 X 2 In
Catalog Page #  3922 

Price: $1.21 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-106
3/4"
3"

$1.69 / each

Nipple,3/4 X 3 In
Catalog Page #  3922 

Price: $1.69 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • Length3"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-107
3/4"
4"

$1.83 / each

Nipple,3/4 X 4 In
Catalog Page #  3922 

Price: $1.83 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-108
3/4"
5"

$1.70 / each

Nipple,3/4 X 5 In
Catalog Page #  NA

Price: $1.70 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • Length5"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-109
3/4"
6"

$2.28 / each

Nipple,3/4 X 6 In
Catalog Page #  3922 

Price: $2.28 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-110
3/4"
8"

$2.18 / each

Nipple,3/4 X 8 In
Catalog Page #  3922 

Price: $2.18 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • Length8"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-104
3/4"
Close

$0.74 / each

Nipple,3/4 In X Close
Catalog Page #  3922 

Price: $0.74 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3/4"
  • LengthClose
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-140
1"
10"

$5.02 / each

Nipple,1 X 10 In
Catalog Page #  3922 

Price: $5.02 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • Length10"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-141
1"
12"

$5.66 / each

Nipple,1 X 12 In
Catalog Page #  3922 

Price: $5.66 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-135
1"
3"

$2.12 / each

Nipple,1 X 3 In
Catalog Page #  3922 

Price: $2.12 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • Length3"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-136
1"
4"

$2.48 / each

Nipple,1 X 4 In
Catalog Page #  3922 

Price: $2.48 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-137
1"
5"

$2.40 / each

Nipple,1 X 5 In
Catalog Page #  NA

Price: $2.40 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • Length5"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-138
1"
6"

$3.10 / each

Nipple,1 X 6 In
Catalog Page #  3922 

Price: $3.10 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-139
1"
8"

$4.27 / each

Nipple,1 X 8 In
Catalog Page #  3922 

Price: $4.27 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • Length8"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-134
1"
Close

$1.83 / each

Nipple,1 In X Close
Catalog Page #  3922 

Price: $1.83 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1"
  • LengthClose
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-178
1-1/4"
12"

$7.20 / each

Nipple,1 1/4 X 12 In
Catalog Page #  3922 

Price: $7.20 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/4"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-172
1-1/4"
3"

$2.81 / each

Nipple,1 1/4 X 3 In
Catalog Page #  3922 

Price: $2.81 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/4"
  • Length3"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-173
1-1/4"
4"

$3.02 / each

Nipple,1 1/4 X 4 In
Catalog Page #  3922 

Price: $3.02 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/4"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-174
1-1/4"
5"

$3.13 / each

Nipple,1 1/4 X 5 In
Catalog Page #  NA

Price: $3.13 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/4"
  • Length5"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-175
1-1/4"
6"

$3.85 / each

Nipple,1 1/4 X 6 In
Catalog Page #  3922 

Price: $3.85 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/4"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-170
1-1/4"
Close

$1.72 / each

Nipple,1.25in X Close
Catalog Page #  3922 

Price: $1.72 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/4"
  • LengthClose
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-221
1-1/2"
12"

$8.32 / each

Nipple,1 1/2 X 12 In
Catalog Page #  3922 

Price: $8.32 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/2"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-214
1-1/2"
2"

$3.27 / each

Nipple,1 1/2 x 2 In
Catalog Page #  3922 

Price: $3.27 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/2"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-216
1-1/2"
4"

$3.85 / each

Nipple,1 1/2 X 4 In
Catalog Page #  3922 

Price: $3.85 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/2"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-217
1-1/2"
5"

$3.64 / each

Nipple,1 1/2 X 5 In
Catalog Page #  NA

Price: $3.64 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/2"
  • Length5"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-218
1-1/2"
6"

$4.85 / each

Nipple,1 1/2 X 6 In
Catalog Page #  3922 

Price: $4.85 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/2"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-219
1-1/2"
8"

$4.84 / each

Nipple,1 1/2 X 8 In
Catalog Page #  3922 

Price: $4.84 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/2"
  • Length8"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-213
1-1/2"
Close

$2.37 / each

Nipple,1.5 In X Close
Catalog Page #  3922 

Price: $2.37 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size1-1/2"
  • LengthClose
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-259
2"
12"

$11.14 / each

Nipple,2 X 12 In
Catalog Page #  3922 

Price: $11.14 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-253
2"
3"

$4.99 / each

Nipple,2 X 3 In
Catalog Page #  3922 

Price: $4.99 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2"
  • Length3"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-254
2"
4"

$4.68 / each

Nipple,2 X 4 In
Catalog Page #  3922 

Price: $4.68 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-255
2"
5"

$8.74 / each

Nipple,2 X 5 In
Catalog Page #  NA

Price: $8.74 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2"
  • Length5"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-256
2"
6"

$7.20 / each

Nipple,2 X 6 In
Catalog Page #  3922 

Price: $7.20 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-257
2"
8"

$8.51 / each

Nipple,2 X 8 In
Catalog Page #  3922 

Price: $8.51 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2"
  • Length8"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-252
2"
Close

$3.99 / each

Nipple,2 In X Close
Catalog Page #  3922 

Price: $3.99 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2"
  • LengthClose
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-300
2-1/2"
12"

$22.90 / each

Nipple,PVC,2 1/2 x 12 In,Schedule 80
Catalog Page #  3922 

Price: $22.90 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2-1/2"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-292
2-1/2"
2"

$8.15 / each

Nipple,PVC,2 1/2 x Short,Schedule 80
Catalog Page #  3922 

Price: $8.15 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2-1/2"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-295
2-1/2"
4"

$10.71 / each

Nipple,PVC,2 1/2 x 4 In,Schedule 80
Catalog Page #  3922 

Price: $10.71 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2-1/2"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-296
2-1/2"
5"

$10.47 / each

Nipple,PVC,2 1/2 x 5 In,Schedule 80
Catalog Page #  NA

Price: $10.47 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2-1/2"
  • Length5"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-297
2-1/2"
6"

$13.80 / each

Nipple,PVC,2 1/2 x 6 In,Schedule 80
Catalog Page #  3922 

Price: $13.80 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2-1/2"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-298
2-1/2"
8"

$16.18 / each

Nipple,PVC,2 1/2 x 8 In,Schedule 80
Catalog Page #  3922 

Price: $16.18 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2-1/2"
  • Length8"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-291
2-1/2"
Close

$8.15 / each

Nipple,PVC,2 1/2 x Close,Schedule 80
Catalog Page #  3922 

Price: $8.15 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size2-1/2"
  • LengthClose
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-345
3"
10"

$24.16 / each

Nipple,PVC,3 x 10 In,Schedule 80,Gray
Catalog Page #  3922 

Price: $24.16 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • Length10"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-346
3"
12"

$28.05 / each

Nipple,PVC,3 x 12 In,Schedule 80,Gray
Catalog Page #  3922 

Price: $28.05 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • Length12"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-340
3"
2"

$10.71 / each

Nipple,PVC,3 x Short,Schedule 80,Gray
Catalog Page #  3922 

Price: $10.71 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • Length2"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-341
3"
4"

$12.60 / each

Nipple,PVC,3 x 4 In,Schedule 80,Gray
Catalog Page #  3922 

Price: $12.60 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • Length4"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-342
3"
5"

$10.88 / each

Nipple,PVC,3 x 5 In,Schedule 80,Gray
Catalog Page #  NA

Price: $10.88 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • Length5"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-343
3"
6"

$16.43 / each

Nipple,PVC,3 x 6 In,Schedule 80,Gray
Catalog Page #  3922 

Price: $16.43 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • Length6"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-344
3"
8"

$20.30 / each

Nipple,PVC,3 x 8 In,Schedule 80,Gray
Catalog Page #  3922 

Price: $20.30 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • Length8"
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
861-338
3"
Close

$9.81 / each

Nipple,PVC,3 x Close,Schedule 80,Gray
Catalog Page #  3922 

Price: $9.81 / each

Technical Specs

  • ItemPipe Nipple
  • Pipe Size3"
  • LengthClose
  • Schedule80
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant