Skip Content

PVC Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Nipple

GF PIPING SYSTEMS

Technical Specs

  • ItemNipple 
  • Schedule80 
  • Material of ConstructionPVC 
  • ColorGray 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Shop Items By:New Items 
Pipe Size
Please Select
Length
Please Select
Item #Pipe SizeLengthAvailabilityPrice Qty
22JZ071-1/4"2"

Typically in Stock

$2.65 / each

22JZ081-1/2"3"

Typically in Stock

$3.58 / each

22JZ092-1/2"10"

Typically in Stock

$25.50 / each

Adding More Products