Skip Content

 
PVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Inline, True Union Ball Valve, Socket/FNPT x Socket/FNPT


Technical Specs

  • Sub-Category Plastic Ball Valves 
  • Item Ball Valve 
  • Body Material PVC 
  • Valve Structure 2-Piece 
  • Body Style Inline, True Union 
  • Port Full 
  • Connection Type Socket/FNPT x Socket/FNPT 
  • Temp. Range 0 Degrees to 140 Degrees F 
Pipe Size
Please Select
Max. Pressure
Please Select
Seat Material
Please Select
Ball Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
18 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Max. Pressure
Seat Material
Ball Material
Price
Qty
Please use Qty box to add item(s) to cart.
161546341
3/8"
230 psi WOG
PTFE
PVC

$47.25 / each

Enter location to check availability
Catalog Page #  3586 

Price $47.25 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/8"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161375017
1/2"
225 psi WOG
PTFE/FPM

$36.35 / each

Enter location to check availability
Catalog Page #  3585 

Price $36.35 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 225 psi WOG
  • Seat Material PTFE/FPM
  • Temp. Range 0 Degrees to 140 Degrees F
161546342
1/2"
230 psi WOG
PTFE
PVC

$49.05 / each

Enter location to check availability
Catalog Page #  3586 

Price $49.05 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161375002
1/2"
230 psi WOG
PTFE
PVC

$30.85 / each

Enter location to check availability
Catalog Page #  3585 

Price $30.85 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161375018
3/4"
225 psi WOG
PTFE/FPM
PVC

$42.85 / each

Enter location to check availability
Catalog Page #  3585 

Price $42.85 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 225 psi WOG
  • Seat Material PTFE/FPM
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161375003
3/4"
230 psi WOG
PTFE
PVC

$36.30 / each

Enter location to check availability
Catalog Page #  3585 

Price $36.30 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161546343
3/4"
230 psi WOG
PTFE
PVC

$55.50 / each

Enter location to check availability
Catalog Page #  3586 

Price $55.50 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161375019
1"
225 psi WOG
PTFE/FPM

$50.15 / each

Enter location to check availability
Catalog Page #  3585 

Price $50.15 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 225 psi WOG
  • Seat Material PTFE/FPM
  • Temp. Range 0 Degrees to 140 Degrees F
161375004
1"
230 psi WOG
PTFE
PVC

$43.35 / each

Enter location to check availability
Catalog Page #  3585 

Price $43.35 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161546344
1"
230 psi WOG
PTFE
PVC

$67.55 / each

Enter location to check availability
Catalog Page #  3586 

Price $67.55 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161375020
1-1/4"
225 psi WOG
PTFE/FPM

$69.10 / each

Enter location to check availability
Catalog Page #  3585 

Price $69.10 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 225 psi WOG
  • Seat Material PTFE/FPM
  • Temp. Range 0 Degrees to 140 Degrees F
161375005
1-1/4"
230 psi WOG
PTFE
PVC

$56.70 / each

Enter location to check availability
Catalog Page #  3585 

Price $56.70 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161375021
1-1/2"
225 psi WOG
PTFE/FPM

$82.55 / each

Enter location to check availability
Catalog Page #  3585 

Price $82.55 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 225 psi WOG
  • Seat Material PTFE/FPM
  • Temp. Range 0 Degrees to 140 Degrees F
161375006
1-1/2"
230 psi WOG
PTFE
PVC

$66.75 / each

Enter location to check availability
Catalog Page #  3585 

Price $66.75 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161546346
1-1/2"
230 psi WOG
PTFE
PVC

$112.90 / each

Enter location to check availability
Catalog Page #  3586 

Price $112.90 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161375022
2"
225 psi WOG
PTFE/FPM

$111.10 / each

Enter location to check availability
Catalog Page #  3585 

Price $111.10 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 225 psi WOG
  • Seat Material PTFE/FPM
  • Temp. Range 0 Degrees to 140 Degrees F
161375007
2"
230 psi WOG
PTFE
PVC

$92.45 / each

Enter location to check availability
Catalog Page #  3585 

Price $92.45 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
161546347
2"
230 psi WOG
PTFE
PVC

$136.70 / each

Enter location to check availability
Catalog Page #  3586 

Price $136.70 / each

Technical Specs

  • Sub-Category Plastic Ball Valves
  • Item Ball Valve
  • Body Material PVC
  • Valve Structure 2-Piece
  • Body Style Inline, True Union
  • Pipe Size 2"
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Pressure 230 psi WOG
  • Seat Material PTFE
  • Ball Material PVC
  • Temp. Range 0 Degrees to 140 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More