Skip Content

 
Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Adapter 
  • Body Material PVC 
  • Schedule 80 
  • Pipe Size 1-1/2" 
  • Connection Type MNPT x Socket 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $10-$15 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
836-015

$10.07 / each

Enter location to check availability
Catalog Page #  3501 

Price $10.07 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type MNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More