Skip Content

 
Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Flanges 
  • Item Flange 
  • Body Material PVC 
  • Schedule 80 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
852-005
1/2"
FNPT

$12.45 / each

Enter location to check availability
Catalog Page #  3501 

Price $12.45 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-005
1/2"
Spigot

$6.40 / each

Enter location to check availability
Catalog Page #  3501 

Price $6.40 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
852-007
3/4"
FNPT

$7.78 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.78 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-007
3/4"
Spigot

$6.85 / each

Enter location to check availability
Catalog Page #  3501 

Price $6.85 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
852-010
1"
FNPT

$15.07 / each

Enter location to check availability
Catalog Page #  3501 

Price $15.07 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-010
1"
Spigot

$7.63 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.63 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
852-012
1-1/4"
FNPT

$11.16 / each

Enter location to check availability
Catalog Page #  3501 

Price $11.16 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-012
1-1/4"
Spigot

$7.88 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.88 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
852-015
1-1/2"
FNPT

$20.42 / each

Enter location to check availability
Catalog Page #  3501 

Price $20.42 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
851-015
1-1/2"
Socket

$11.52 / each

Enter location to check availability
Catalog Page #  3501 

Price $11.52 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-015
1-1/2"
Spigot

$8.02 / each

Enter location to check availability
Catalog Page #  3501 

Price $8.02 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
852-020
2"
FNPT

$22.82 / each

Enter location to check availability
Catalog Page #  3501 

Price $22.82 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
851-020
2"
Socket

$18.49 / each

Enter location to check availability
Catalog Page #  3501 

Price $18.49 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-020
2"
Spigot

$10.68 / each

Enter location to check availability
Catalog Page #  3501 

Price $10.68 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-025
2-1/2"
Spigot

$15.68 / each

Enter location to check availability
Catalog Page #  3501 

Price $15.68 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-030
3"
Spigot

$17.31 / each

Enter location to check availability
Catalog Page #  3501 

Price $17.31 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
851-040
4"
Socket

$36.45 / each

Enter location to check availability
Catalog Page #  3501 

Price $36.45 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-040
4"
Spigot

$21.91 / each

Enter location to check availability
Catalog Page #  3501 

Price $21.91 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
851-060
6"
Socket

$38.85 / each

Enter location to check availability
Catalog Page #  3501 

Price $38.85 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 6"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-060
6"
Spigot

$34.55 / each

Enter location to check availability
Catalog Page #  3501 

Price $34.55 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 6"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
851-080
8"
Socket

$61.25 / each

Enter location to check availability
Catalog Page #  3501 

Price $61.25 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
856-080
8"
Spigot

$61.25 / each

Enter location to check availability
Catalog Page #  3501 

Price $61.25 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material PVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Spigot
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More