Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Body Material PVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Schedule
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GF PIPING SYSTEMS 
Select items to compare View Compare
32 Products
Compare /
Item #
Mfr.
Model #
Schedule
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
406-005
40
1/2"
Socket x Socket

$0.06 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.06 / each

Price $0.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-002
80
1/4"
FNPT x FNPT

$3.50 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-002
80
1/4"
Socket x Socket

$1.42 / each

Enter location to check availability
Catalog Page #  3501 

Price $1.42 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-003
80
3/8"
FNPT x FNPT

$3.50 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/8"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-003
80
3/8"
Socket x Socket

$1.42 / each

Enter location to check availability
Catalog Page #  3501 

Price $1.42 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/8"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-005
80
1/2"
FNPT x FNPT

$3.77 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.77 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
807-005
80
1/2"
FNPT x Socket

$7.32 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.32 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-005
80
1/2"
Socket x Socket

$1.91 / each

Enter location to check availability
Catalog Page #  3501 

Price $1.91 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-007
80
3/4"
FNPT x FNPT

$4.62 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.62 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
807-007
80
3/4"
FNPT x Socket

$8.66 / each

Enter location to check availability
Catalog Page #  3501 

Price $8.66 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-007
80
3/4"
Socket x Socket

$2.34 / each

Enter location to check availability
Catalog Page #  3501 

Price $2.34 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-010
80
1"
FNPT x FNPT

$5.88 / each

Enter location to check availability
Catalog Page #  3501 

Price $5.88 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
807-010
80
1"
FNPT x Socket

$9.63 / each

Enter location to check availability
Catalog Page #  3501 

Price $9.63 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-010
80
1"
Socket x Socket

$3.79 / each

Enter location to check availability
Catalog Page #  3501 

Price $3.79 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-012
80
1-1/4"
FNPT x FNPT

$5.91 / each

Enter location to check availability
Catalog Page #  3501 

Price $5.91 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
807-012
80
1-1/4"
FNPT x Socket

$6.62 / each

Enter location to check availability
Catalog Page #  3501 

Price $6.62 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-012
80
1-1/4"
Socket x Socket

$4.08 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.08 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-015
80
1-1/2"
FNPT x FNPT

$7.93 / each

Enter location to check availability
Catalog Page #  3501 

Price $7.93 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
807-015
80
1-1/2"
FNPT x Socket

$13.30 / each

Enter location to check availability
Catalog Page #  3501 

Price $13.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-015
80
1-1/2"
Socket x Socket

$4.94 / each

Enter location to check availability
Catalog Page #  3501 

Price $4.94 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-020
80
2"
FNPT x FNPT

$10.11 / each

Enter location to check availability
Catalog Page #  3501 

Price $10.11 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
807-020
80
2"
FNPT x Socket

$16.66 / each

Enter location to check availability
Catalog Page #  3501 

Price $16.66 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-020
80
2"
Socket x Socket

$5.99 / each

Enter location to check availability
Catalog Page #  3501 

Price $5.99 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-025
80
2-1/2"
FNPT x FNPT

$37.30 / each

Enter location to check availability
Catalog Page #  3501 

Price $37.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-025
80
2-1/2"
Socket x Socket

$14.38 / each

Enter location to check availability
Catalog Page #  3501 

Price $14.38 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 2-1/2"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-030
80
3"
FNPT x FNPT

$66.85 / each

Enter location to check availability
Catalog Page #  3501 

Price $66.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
807-030
80
3"
FNPT x Socket

$39.65 / each

Enter location to check availability
Catalog Page #  3501 

Price $39.65 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type FNPT x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-030
80
3"
Socket x Socket

$14.97 / each

Enter location to check availability
Catalog Page #  3501 

Price $14.97 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 3"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
808-040
80
4"
FNPT x FNPT

$117.40 / each

Enter location to check availability
Catalog Page #  3501 

Price $117.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-040
80
4"
Socket x Socket

$22.77 / each

Enter location to check availability
Catalog Page #  3501 

Price $22.77 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 4"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-060
80
6"
Socket x Socket

$40.10 / each

Enter location to check availability
Catalog Page #  3501 

Price $40.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 6"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
806-080
80
8"
Socket x Socket

$99.10 / each

Enter location to check availability
Catalog Page #  3501 

Price $99.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material PVC
  • Schedule 80
  • Pipe Size 8"
  • Connection Type Socket x Socket
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More