Skip Content

CPVC Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CPVC Pipe

GF PIPING SYSTEMS

Technical Specs

  • ItemPipe 
  • Length10 ft. 
  • Schedule80 
  • Material of ConstructionCPVC 
  • ColorGray 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandGF PIPING SYSTEMS 
Pipe Size
Please Select
Item #Pipe SizeAvailabilityPrice Qty
6MZ101/2"

$19.03 / each

6MZ113/4"

$26.10 / each

6MZ121"

$38.15 / each

6MZ131-1/4"

$53.95 / each

6MZ141-1/2"

$65.15 / each

6MZ152"

$87.20 / each

1VGD92-1/2"

Typically in Stock

$145.10 / each

1VEV83"

$170.25 / each

1VEW14"

Typically in Stock

$257.75 / each

Adding More Products