Skip Content

Fuel Conditioning Collars,3/4 to 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Conditioning Collars, 3/4 to 2 In

Price $321.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23M562
  • Mfr. Model # GGS#2
  • UNSPSC # 40101834
  • Catalog Page # 4227
  • Shipping Weight 1.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Fuel Conditioning Collars
  • For Pipe Size3/4 to 2"
  • Collars Required @ 75K to 250K Btu2
  • Collars Required @ 250K to 600K Btu3
  • Collars Required @ 600K to 850K Btu4
  • Collars Required @ 850K to 1,200K Btu5
  • Collars Required @ 1,200K to 3,000K Btu6
  • Collars Required @ 3,000K to 5,000K Btu8
  • Collars Required @ 5,000K to 7,000K Btu10
  • Collars Required @ 7,000K to 9,000K Btu12
  • ApplicationBoilers, Commercial Furnaces, Hot Water Tanks, HVAC Units, Pool Heaters, Tow Motors, Radiant Heaters, Commercial Ovens
  • FeaturesLower Fuel Consumption Up To 15%, Lower CO Emission Output Up To 80%, And No system Shut Down Or Special Tools Needed
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Details

Fuel Conditioning Magnetic Collars

• Max. temp.: 540°F Maintenance free Life expectancy: 99 years
Lowers fuel consumption up to 15% and reduces CO emissions by up to 80%. Innovative technology alters the molecular structure in fossil fuels for more efficient combustion. Install easily without special tools and without system shutdown. Can be subjected to sunlight and chemical disinfectants with no loss of performance. For use in boilers, commercial ovens and furnaces, hot water tanks, HVAC units, pool heaters, radiant heaters, and in tow motor applications.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.