Skip Content

 
Vitreous China Lavatory Sink, Single Bowl, Wall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vitreous China Lavatory Sink, Single Bowl, Wall

GERBER


Technical Specs

  • ItemBathroom Sink 
  • Body MaterialVitreous China 
  • Mounting TypeWall 
  • ColorWhite 
  • ADA CompliantYes 
BrandGERBER 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Overall Height
Bowl Size
Bowl Depth
Availability
Price
Qty
12-654
20-1/4"
18-1/2"
13"
10" x 15"
6-3/4"

Limited Quantity Available

$113.76 / each

Bathroom Sink,Wall,18-1/2 In. W,13 In. H
Catalog Page #  NA

Clearance Price: $113.76 / each

Price: $126.40 / each

Technical Specs

  • ItemBathroom Sink
  • Body MaterialVitreous China
  • Mounting TypeWall
  • ColorWhite
  • Overall Length20-1/4"
  • Overall Width18-1/2"
  • Overall Height13"
  • Bowl Size10" x 15"
  • Bowl Depth6-3/4"
  • ADA CompliantYes
12-468
27"
20"
7"
16" x 16-1/4"
5"

Limited Quantity Available

$196.65 / each

Bathroom Sink,27 In. L,20 In. W,7 In. H
Catalog Page #  3822 

Clearance Price: $196.65 / each

Price: $321.50 / each

Technical Specs

  • ItemBathroom Sink
  • Body MaterialVitreous China
  • Mounting TypeWall
  • ColorWhite
  • Overall Length27"
  • Overall Width20"
  • Overall Height7"
  • Bowl Size16" x 16-1/4"
  • Bowl Depth5"
  • ADA CompliantYes