Skip Content

Viper Toilet Tank, 1.28 GPF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Viper Toilet Tank, 1.28 GPF

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5NTV5
  • Mfr. Model # HE-28-590
  • UNSPSC # 30181505
  • Catalog Page # N/A
  • Shipping Weight 33.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Tank
  • Gallons per Flush 1.28
  • Water Surface Area None
  • Includes Tank Cover, Bolt Caps, Trip Lever and Tank to Bowl Mounting Hardware
  • Manufacturers Warranty Length 10 Year Limited Warranty on Vitreaous China, 5 Year Limited Warranty on Other Parts
  • Standards ASME Standard A 112.19.2.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.