Skip Content

Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gallons per Flush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gallons per Flush

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5NTV2
  • Mfr. Model # 21-128
  • UNSPSC # 30181505
  • Catalog Page # N/A
  • Shipping Weight 45.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.10/1.60
  • Water Surface Area 10 x 7"
  • Bowl Height 16-1/2"
  • Bowl Width 14-5/8"
  • Bowl Depth 28-7/8"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Maxwell(R) SE ADA
  • Rim Height 16-1/2"
  • Rough-In 12"
  • Material Vitreous China
  • Color White
  • Standards ASME Standard A 112.19.2.
  • Manufacturers Warranty Length 10 yr. Limited Warranty on Vitreous China, 5 yr. Limited Warranty on Other Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.