Skip Content

Multi-Tool,14Tools,6-1/2 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Tool, 14Tools, 6-1/2 In. L

Price $89.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LM41
  • Mfr. Model # 47530
  • NSN # 
  • UNSPSC # 27111504
  • Catalog Page # 1132
  • Shipping Weight 0.68 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionFlick Open
  • One-Hand OperationYes
  • Number of Tools14
  • Number of Functions14
  • Length Open6-1/2"
  • Closed Length5-1/8"
  • FeaturesNeedle Nose Pliers, Tungsten Carbide Wire Cutter, Wire Crimper, Fine Edge Knife, Serrated Knife, Cross Point Screwdriver, Small, Medium and Large Flat Blade Screwdrivers, Lanyard Ring, Can Opener, Bottle Opener, File, Ruler
  • MaterialStainless Steel
  • Tool AccessInternal
  • LockingYes
  • Blade TypeSerrated
  • Sheath MaterialBallistic Cloth
  • IncludesStainless Steel Tools with Wire Cutter Crosshead Screwdriver, Bottle/Can Opener, Serrated Blade, Large and Small Flathead Screwdrivers, Crimper and a Metric/Metric Scale
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This needle-nosed plier-based multitool features stainless steel components.

• Tools lock into place
• Sheath included

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by One of the best tools ever made!!! I use this multi-tool 10 or more times everyday and I am lost without it. April 28, 2013
  • 2015-08-27T19:42:13.270-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5LM41, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jerry60 is loaded.
Additional information about jerry60 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Gerber does not currently offer a leather case for this tool. You might try the 4R312 sheath and see if that works.
Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
I use the mag-lite flashlight and knife holder Grainger Item # 4V381
Works great.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about stratman is loaded.
Additional information about stratman could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Nerissa is loaded.
Additional information about Nerissa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Grainger part number 5LM41 will come with a heavy nylon sheath which will allow for use with a belt.

Thank you for using Grainger Ask and Answer
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes, it comes with a nylon holster/case that has a belt loop to strap on to your belt.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about stratman is loaded.
Additional information about stratman could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
yes
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about RollTide is loaded.
Additional information about RollTide could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:52:32.211-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5LM41, prod, sort_default
1 of 1
  • 2015-08-27T19:52:32.213-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5LM41, prod, sort_default
1 of 1