Skip Content

Multi-Tool, Gray Handle Color, Butterfly Opening Opening Action, Number of Tools: 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Multi-Tool, Gray Handle Color, Butterfly Opening Opening Action, Number of Tools: 13

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6VEY5
  • Mfr. Model # 31-000729
  • UNSPSC # 27112108
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multitools
Butterfly-Opening
Larger center-opening tools are built for tough jobs.

View More

Technical Specs

  • Item Multi-Tool
  • Handle Color Gray
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Tools 13
  • Number of Functions 13
  • Length Open 6-1/2"
  • Closed Length 4-1/2"
  • Features Needle Nose Pliers, Wire Cutters, Wire Strippers, Large Flat Driver, Small Flat Driver, Bottle Opener, Small Phillips Driver, Small Fine Edge Knife, File, Large Fine Edge Blade, Saw, Ruler
  • Material Stainless Steel w/Rubber Inlays
  • Tool Access Internal
  • Locking Yes
  • Blade Type Fine Edge
  • Sheath Material Nylon
  • Includes Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.