Skip Content

Multi-Tool,8 Tools,5-13/16 in L,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Tool, 8 Tools, 5-13/16 in L, Black

Clearance Price $35.08 / each

Price $116.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 55401 (Change)

Go

Invalid Zip Code

PLYMOUTH branch 495

  • Item # 45J117
  • Mfr. Model # 31-001749
  • UNSPSC # 27112108
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Tool
  • Handle ColorBlack
  • Opening ActionButterfly Opening
  • One-Hand OperationYes
  • Number of Tools6
  • Number of Functions8
  • Length Open5-13/16"
  • Closed Length3-9/16"
  • FeaturesFull-Size Plier Jaws, Partially Serrated Tanto Blade, Strap Cutter, Flat Head Driver, Large Phillips Head Driver, Pinch Wire Cutters
  • Material7Cr17 Steel Blades, G-10 Handle
  • Tool AccessInternal and External
  • LockingNo
  • Blade TypePartially Serrated
  • Sheath MaterialBallistic Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Generalist and specific-application fold-down tools put multiple components in your pocket, tool kit, or pack. Compact multitool is designed to deliver the tools law enforcement and first responders need most often in a tough, convenient, easy-to-use design. Plier jaws are spring- loaded for easy 1-handed operation. Folding components can be accessed without opening the tool; integrated wedge lock avoids accidental closure. Matte black finish. Ballistic nylon sheath has a secure snap closure.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.