Skip Content

Multi-Tool, Natural Handle Color, Push Button Sliding Head Opening Action, Number of Tools: 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Multi-Tool, Natural Handle Color, Push Button Sliding Head Opening Action, Number of Tools: 11

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2AJU6
  • Mfr. Model # 22-41054
  • UNSPSC # 27112108
  • Catalog Page # 1032
  • Shipping Weight 0.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multitools
One-Hand Opening
Free the other hand to hold workpieces in-place.
Pocket
Small and light enough to be carried in a pants pocket.

View More

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Push Button Sliding Head
  • One-Hand Operation Yes
  • Number of Tools 11
  • Number of Functions 11
  • Length Open 5-7/8"
  • Closed Length 4-13/32"
  • Features Needle Nose Pliers, V-Cut Wire Cutter, Fine Edge Knife Blade, Cross Point Screwdriver, Bottle Opener, Saw Blade, Scissors, Small and Medium Flat Blade Screwdriver, Can Opener, Serrated Blade, and Lanyard
  • Material Stainless Steel
  • Tool Access External
  • Locking Yes
  • Blade Type Fine Edge
  • Sheath Material Nylon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.