Skip Content

Industrial Keychain Flashlight,LED,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Industrial Keychain Flashlight, LED, Gray

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 20JP06
  • Mfr. Model # 31-001034
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof personal light is designed for rugged environments. Features push-button OnOff switch.

View More

Technical Specs

  • Item Industrial Keychain Flashlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Battery Size CR1616
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 9 hr.
  • Length 1.78"
  • Lumens 8
  • Lumens Range 0 to 49
  • Run Time on High Setting 9 hr.
  • Maximum Lumens Output 8
  • Lamp Life 50,000 hr.
  • Body Color Gray
  • Body Material Rubber
  • Switch Type Pressure
  • Lens Material Polycarbonate
  • Impact Resistance No
  • Light Output Modes High / Low
  • Special Light Output Mode Strobe
  • Water Penetration Rating None
  • Standards ANSI/NEMA FL1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.