Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

GERBER


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
BrandGERBER 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
22-80012
Aluminum
AA
3-3/10"
Black

$29.60 / each

General Purpose Flashlight,LED,Black
Catalog Page #  NA

Price: $29.60 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Length3-3/10"
  • Body ColorBlack
22-80010
Aluminum
AA
3-3/10"
Green

$30.60 / each

General Purpose Flashlight,LED,Green
Catalog Page #  NA

Price: $30.60 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Length3-3/10"
  • Body ColorGreen
22-80016
Aluminum
AA
3-1/2"
Black

$35.95 / each

General Purpose Flashlight,LED,Black
Catalog Page #  NA

Price: $35.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Length3-1/2"
  • Body ColorBlack
22-80075
Aluminum
AA
3
3-5/16"
Black

Item ships within 5 business days from supplier

$78.35 / each

Flashlight,LED,Black,3 L,AA
Catalog Page #  NA

Price: $78.35 / each

Shipping: pkg of 3

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens3
  • Length3-5/16"
  • Body ColorBlack
22-80017
Aluminum
AA
3
3-5/16"
Black

Item ships within 5 business days from supplier

$59.80 / each

Flashlight,LED,Black,3 L,AA
Catalog Page #  NA

Price: $59.80 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens3
  • Length3-5/16"
  • Body ColorBlack
22-80132
Aluminum
CR123
40
5-3/4"
Black

Item ships within 5 business days from supplier

$196.50 / each

Flashlight,LED,Black,40 L,CR123
Catalog Page #  NA

Price: $196.50 / each

Shipping: pkg of 3

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123
  • Lumens40
  • Length5-3/4"
  • Body ColorBlack
31-001794
Anodized Aluminum, Rubber Overmold
AA
140
5-63/64"
Orange/Gray

$85.75 / each

Handheld Flashlight,LED,2AA,140 lm
Catalog Page #  NA

Price: $85.75 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum, Rubber Overmold
  • Battery SizeAA
  • Lumens140
  • Length5-63/64"
  • Body ColorOrange/Gray
31-001031
Anodized Aluminum, Rubber Overmold
AA
24
5-63/64"
Orange/Gray

$42.90 / each

Handheld Flashlight,LED,1AA,24 lm
Catalog Page #  NA

Price: $42.90 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum, Rubber Overmold
  • Battery SizeAA
  • Lumens24
  • Length5-63/64"
  • Body ColorOrange/Gray