Skip Content

Carbon Steel Folding Utility Knife,6" Overall Length,Number of Blades:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Carbon Steel Folding Utility Knife, 6" Overall Length, Number of Blades:1

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1XFB5
  • Mfr. Model # 31-000669
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Utility Knife
  • Application Cutting
  • Overall Length 6"
  • Overall Width 1-1/4"
  • Overall Thickness 5/8"
  • Position Multiple
  • Handle Color Blue/Silver
  • Handle Type Straight
  • Handle Material TacHide
  • Blade Change Press Thumb Stud to Release
  • Blade Type 2-Sided Utility
  • Blade Material Carbon Steel
  • Features One Step Ability to Change Standard Razor Blade without Extra Tools, Folding Blade Locks With A Liner Lock
  • Stores No Storage
  • Number of Blades 1
  • Number of Blades Included 1
  • Includes Pocket Clip, Industrial Razor Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Folding blade utility knife has a quick-change blade that folds away for safe storage. Liner lock holds blade in position. Blade change is toolless for convenience.

Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This product works well in industrial envirinment The only drawback of this item is standard blades don't fit securelyand become dis-lodged when pressure is applied to knife. March 23, 2012
  • 2015-11-29 T19:07:15.488-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1XFB5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.