Skip Content

Wiper Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wiper Dispenser

GEORGIA-PACIFIC


Technical Specs

  • ItemWiper Dispenser 
  • Dispenser OperationCenterpull 
KeywordGeorgia Pacific 
Paper Towel Type
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Material
Please Select
Color
Please Select
Dispenser Capacity
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr. Model #
Paper Towel Type
Height
Width
Depth
Material
Color
Availability
Price
Qty
54912
Centerpull
10-1/2"
5-5/8"
5-1/2"
Metal
Zinc

$16.47 / each

Wiper Dispenser,Hands Free,(1) Box,Zinc
Catalog Page #  1767 

Price: $16.47 / each

Technical Specs

  • ItemWiper Dispenser
  • Paper Towel TypeCenterpull
  • Dispenser OperationCenterpull
  • Height10-1/2"
  • Width5-5/8"
  • Depth5-1/2"
  • MaterialMetal
  • ColorZinc
  • Dispenser Capacity(1) Box
54050
Centerpull
12-5/8"
10-1/4"
10-3/4"
Plastic
Translucent Smoke

$68.00 / each

Wiper Dispenser,Centerpull,(1)Roll,Smoke
Catalog Page #  1767 

Price: $68.00 / each

Technical Specs

  • ItemWiper Dispenser
  • Paper Towel TypeCenterpull
  • Dispenser OperationCenterpull
  • Height12-5/8"
  • Width10-1/4"
  • Depth10-3/4"
  • MaterialPlastic
  • ColorTranslucent Smoke
  • Dispenser Capacity(1) Roll
54566
Paper Towel Sheets
17-1/2"
16"
15"
Metal
Blue

$52.00 / each

Wiper Dispenser,(1) Roll,Blue
Catalog Page #  1767 

Price: $52.00 / each

Technical Specs

  • ItemWiper Dispenser
  • Paper Towel TypePaper Towel Sheets
  • Dispenser OperationCenterpull
  • Height17-1/2"
  • Width16"
  • Depth15"
  • MaterialMetal
  • ColorBlue
  • Dispenser Capacity(1) Roll
54565
Paper Towel Sheets
37-3/4"
19-1/2"
32"
Metal
Blue

$93.00 / each

Wiper Dispenser,(1) Roll,Blue
Catalog Page #  1767 

Price: $93.00 / each

Technical Specs

  • ItemWiper Dispenser
  • Paper Towel TypePaper Towel Sheets
  • Dispenser OperationCenterpull
  • Height37-3/4"
  • Width19-1/2"
  • Depth32"
  • MaterialMetal
  • ColorBlue
  • Dispenser Capacity(1) Roll
54006
Wipes
7"
7-4/5"
7-4/5"
Plastic
White

$17.90 / pkg. of 6

Wiper Dispenser,Hands Free,90Wipes,White
Catalog Page #  1768 

Price: $17.90 / pkg. of 6

Technical Specs

  • ItemWiper Dispenser
  • Paper Towel TypeWipes
  • Dispenser OperationCenterpull
  • Height7"
  • Width7-4/5"
  • Depth7-4/5"
  • MaterialPlastic
  • ColorWhite
  • Dispenser Capacity(90) Wipes
50313
Wipes
8"
10-3/4"
3/8"
Metal
White

$16.47 / each

Wiper Dispenser,Hands Free,(1) Box,White
Catalog Page #  1767 

Price: $16.47 / each

Technical Specs

  • ItemWiper Dispenser
  • Paper Towel TypeWipes
  • Dispenser OperationCenterpull
  • Height8"
  • Width10-3/4"
  • Depth3/8"
  • MaterialMetal
  • ColorWhite
  • Dispenser Capacity(1) Box