Skip Content

 
Standard Paper Towel Roll SofPull(R) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Standard Paper Towel Roll SofPull(R)

GEORGIA-PACIFIC


Technical Specs

  • Roll TypeStandard 
  • Ply
  • Core Dia.1-1/2" 
  • Roll Length1000 ft. 
  • ItemPaper Towel Roll SofPull(R) 
Brand:G GEORGIA-PACIFIC 
Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
26480
Brown

$92.85 / pkg. of 6

Paper Towel Roll,SofPull,Br,1000ft.,PK6
Catalog Page #  1764 

Price: $92.85 / pkg. of 6

Technical Specs

  • Roll TypeStandard
  • ColorBrown
  • Ply1
  • Core Dia.1-1/2"
  • Roll Length1000 ft.
  • ItemPaper Towel Roll SofPull(R)
26470
White

$101.00 / pkg. of 6

Paper Towel Roll,SofPull,Wh,1000ft.,PK6
Catalog Page #  1764 

Price: $101.00 / pkg. of 6

Technical Specs

  • Roll TypeStandard
  • ColorWhite
  • Ply1
  • Core Dia.1-1/2"
  • Roll Length1000 ft.
  • ItemPaper Towel Roll SofPull(R)