Skip Content

 
Shop Towel Roll close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shop Towel Roll

GEORGIA-PACIFIC


Technical Specs

  • ItemShop Towel Roll 
Brand:G GEORGIA-PACIFIC 
Sheets per Roll
Please Select
Sheet Size
Please Select
Package Type
Please Select
Color
Please Select
Ply
Please Select
Material
Please Select
Roll Length
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Sheets per Roll
Sheet Size
Package Type
Color
Ply
Material
Availability
Price
Qty
20050
260
13-1/4 x 7-4/5"
Center Pull Roll
White
DRC (Double Re-Creped)

$148.00 / pkg. of 4

Shop Towel Roll,White,PK 4
Catalog Page #  1767 

Price: $148.00 / pkg. of 4

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll260
  • Sheet Size13-1/4 x 7-4/5"
  • Package TypeCenter Pull Roll
  • ColorWhite
  • MaterialDRC (Double Re-Creped)
20067
300
10"
Roll
Orange
1
DRC (Double Re-Creped)

$254.00 / pkg. of 6

Shop Towel Roll,250 ft. L,Orange,PK 6
Catalog Page #  NA

Price: $254.00 / pkg. of 6

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll300
  • Sheet Size10"
  • Package TypeRoll
  • ColorOrange
  • Ply1
  • MaterialDRC (Double Re-Creped)
  • Roll Length250 ft.
20065
300
10"
Roll
White
1
DRC (Double Re-Creped)

$242.25 / pkg. of 6

Shop Towel Roll,250 ft. L,White,PK 6
Catalog Page #  NA

Price: $242.25 / pkg. of 6

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll300
  • Sheet Size10"
  • Package TypeRoll
  • ColorWhite
  • Ply1
  • MaterialDRC (Double Re-Creped)
  • Roll Length250 ft.
25065
300
10"
Roll
White
1
Hydroentangled

$158.00 / pkg. of 3

Shop Towel Roll,250 ft. L,White,PK 3
Catalog Page #  NA

Price: $158.00 / pkg. of 3

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll300
  • Sheet Size10"
  • Package TypeRoll
  • ColorWhite
  • Ply1
  • MaterialHydroentangled
  • Roll Length250 ft.
29301
525
12-1/2 x 10-1/5"
Roll
White
Hydroentangled

$103.40 / each

Shop Towel Roll,464-4/5 ft. L
Catalog Page #  1766 

Price: $103.40 / each

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll525
  • Sheet Size12-1/2 x 10-1/5"
  • Package TypeRoll
  • ColorWhite
  • MaterialHydroentangled
  • Roll Length464 ft.
29985
64
11 x 9"
Perforated Roll
Blue
Airlaid

$6.79 / each

Shop Towel Roll,Perforated Roll
Catalog Page #  1767 

Price: $6.79 / each

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll64
  • Sheet Size11 x 9"
  • Package TypePerforated Roll
  • ColorBlue
  • MaterialAirlaid
20060
800
9-4/5 x 13-1/4"
Roll
White
1
DRC (Double Re-Creped)

$120.25 / each

Shop Towel Roll,White,800 ft. L
Catalog Page #  1766 

Price: $120.25 / each

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll800
  • Sheet Size9-4/5 x 13-1/4"
  • Package TypeRoll
  • ColorWhite
  • Ply1
  • MaterialDRC (Double Re-Creped)
  • Roll Length800 ft.
25060
800
9-4/5 x 13-1/4"
Roll
White
1
Hydroentangled

$171.25 / each

Shop Towel Roll,800 ft. L,White
Catalog Page #  1766 

Price: $171.25 / each

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll800
  • Sheet Size9-4/5 x 13-1/4"
  • Package TypeRoll
  • ColorWhite
  • Ply1
  • MaterialHydroentangled
  • Roll Length800 ft.
20085
84
11 x 9-5/16"
Poly Wrapped Roll
White
DRC (Double Re-Creped)

$119.00 / pkg. of 20

Shop Towel Roll,White,PK 20
Catalog Page #  1767 

Price: $119.00 / pkg. of 20

Technical Specs

  • ItemShop Towel Roll
  • Sheets per Roll84
  • Sheet Size11 x 9-5/16"
  • Package TypePoly Wrapped Roll
  • ColorWhite
  • MaterialDRC (Double Re-Creped)