Skip Content

 
Multifold Paper Towel BigFold Z(R) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multifold Paper Towel BigFold Z(R)

Technical Specs

  • Fold Type Multifold 
  • Color White 
  • Item Paper Towel BigFold Z(R) 
  • Ply
Sheet Size
Please Select
Number of Sheets
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
  • G 
  • GEORGIA-PACIFIC 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Sheet Size
Number of Sheets
Price
Qty
Please use Qty box to add item(s) to cart.
20887
10-3/16 x 10-13/16"
220

$93.95 / pkg. of 10

Enter location to check availability
Catalog Page #  1602 

Price $93.95 / pkg. of 10

Technical Specs

  • Fold Type Multifold
  • Color White
  • Item Paper Towel BigFold Z(R)
  • Ply 1
  • Sheet Size 10-3/16 x 10-13/16"
  • Number of Sheets 220
20885
8 x 11"
260

$65.40 / pkg. of 10

Enter location to check availability
Catalog Page #  1602 

Price $65.40 / pkg. of 10

Technical Specs

  • Fold Type Multifold
  • Color White
  • Item Paper Towel BigFold Z(R)
  • Ply 1
  • Sheet Size 8 x 11"
  • Number of Sheets 260
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More