Skip Content

 
Hardwound Paper Towel Roll Cormatic(R) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hardwound Paper Towel Roll Cormatic(R)

GEORGIA-PACIFIC


Technical Specs

  • Roll TypeHardwound 
  • Ply
  • ItemPaper Towel Roll Cormatic(R) 
Brand:G GEORGIA-PACIFIC 
Color
Please Select
Core Dia.
Please Select
Roll Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Core Dia.
Roll Length
Availability
Price
Qty
2910P
Brown
1-3/4"
700 ft.

$79.95 / pkg. of 6

Paper Towel Roll,Cormatic,Br,700ft.,PK6
Catalog Page #  NA

Price: $79.95 / pkg. of 6

Technical Specs

  • Roll TypeHardwound
  • ColorBrown
  • Ply1
  • Core Dia.1-3/4"
  • Roll Length700 ft.
  • ItemPaper Towel Roll Cormatic(R)
2530
White
1-9/16"
425 ft.

$127.15 / pkg. of 12

Paper Towel Roll,Cormatic,Wh,425ft,PK12
Catalog Page #  NA

Price: $127.15 / pkg. of 12

Technical Specs

  • Roll TypeHardwound
  • ColorWhite
  • Ply1
  • Core Dia.1-9/16"
  • Roll Length425 ft.
  • ItemPaper Towel Roll Cormatic(R)
2930P
White
1-9/16"
700 ft.

$91.15 / pkg. of 6

Paper Towel Roll,Cormatic,Wh,700ft.,PK6
Catalog Page #  NA

Price: $91.15 / pkg. of 6

Technical Specs

  • Roll TypeHardwound
  • ColorWhite
  • Ply1
  • Core Dia.1-9/16"
  • Roll Length700 ft.
  • ItemPaper Towel Roll Cormatic(R)